Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BK24X1/2 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzh8aW1hZ2UvanBlZ3xhREJoTDJoaVpDODVOek00TlRneU9UUTVPVEU0TG1wd1p3fDcxZmFhMGZkNGIxYjYwYmU2MmVlNzljMjcxOWJlYzM3YjI0OTMxMTAyNDNiMGQ3MDMxZDdhYWM0NmYxMDQyZTA
17089850 Sheaves - Fixed Pitch 

LEESON LEESON

BK24X1/2

Description

BK24X1/2 ; POR CAST IRON SHEAVE FIXED BORE

1/2" Bore; 1 Groove; 2.4" OD; Finished Bore; 4L | A | 5L | B Belt Series; 1.8" Pitch Minimum; 2.2" Pitch Maximum; No Keyway

Part #

BK24X1/2

BDI #
17089850

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Long Description
1/2" Bore; 1 Groove; 2.4" OD; Finished Bore; 4L | A | 5L | B Belt Series; 1.8" Pitch Minimum; 2.2" Pitch Maximum; No Keyway
Outside Diameter
2.4 Inch | 60.96 Millimeter
Pitch Diameter Maximum
2.2 Inch | 55.88 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.8 Inch | 45.72 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh