Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BK27-5/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
17111503 Sheaves - Fixed Pitch 

MEGADYNE GROUP MEGADYNE GROUP

BK27-5/8

Description

BK27-5/8 V BELT PULLEY ; 1 GROOVE 5/8" FINISHED BORE

5/8" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.1" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway

Part #

BK27-5/8

BDI #
17111503

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.819998370000004 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.82 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041031381
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
BK27-5/8
Long Description
5/8" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.1" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.7 Inch | 68.58 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh