https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTV8aW1hZ2UvanBlZ3xhR0psTDJnM01TOHhNREE0T1RneE5EUXlOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMDVMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ZmVmYjIxMjNjODgzMDFhZjg3ZTU0Y2E1NjNmYzZhYWFkNWI5NmM0OTFlNDMxMzU4Njc3YWNlMmNlYmFhNDY1ZA
JASON INDUSTRIAL
JASON INDUSTRIAL
BK36-1/2
JASON INDUSTRIAL JASON INDUSTRIAL
Description
BK36-1/2 SHEAVE ; 1 GROOVE 1/2" FINISHED BORE
1/2" Bore; 1 Groove; 3-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; No Keyway
Part #
BK36-1/2
BDI #
17111530
Details
34.052305260000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK36-1-2/p/17111530
Your Price
$ 34.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041031701
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1/2" Bore; 1 Groove; 3-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; No Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh