Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BK36X1/2
17089701 Sheaves - Fixed Pitch 

LEESON LEESON

BK36X1/2

Description

BK36X1/2 ; POR CAST IRON SHEAVE FIXED BORE

Transmission Pulley; 1/2" Bore; 1 Grooves; 3-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3" Pitch Diameter Minimum; 3.4" Pitch Diameter Maximum; No Keyway

Part #

BK36X1/2

BDI #
17089701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
No
Other Features
Cast Iron
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1028133
Weight / LBS
2.12
Long Description
Transmission Pulley; 1/2" Bore; 1 Grooves; 3-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3" Pitch Diameter Minimum; 3.4" Pitch Diameter Maximum; No Keyway
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh