https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
JASON INDUSTRIAL
JASON INDUSTRIAL
BK52-1-1/8
JASON INDUSTRIAL JASON INDUSTRIAL
Description
BK52-1-1/8 SHEAVE ; 1 GROOVE 1-1/8" FINISHED BORE
1-1/8" Bore; 1 Groove; 4.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; Keyway
Part #
BK52-1-1/8
BDI #
17111570
Details
39.94307407000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK52-1-1-8/p/17111570
Your Price
$ 39.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041032111
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1-1/8" Bore; 1 Groove; 4.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh