https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
TRITAN
TRITAN
BK55 X 1-1/8
TRITAN TRITAN
Description
BK55 X 1-1/8 V-BELT PULLEY ; 1GR 1 1/8 ID X 5.25 OD
1-1/8" Bore; 1 Groove; 5-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; Keyway
Part #
2101078326
BDI #
22355842
Details
63.279995480000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK55-X-1-1-8/p/22355842
Your Price
$ 63.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.359
EAN
0888569002860
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
BK55 X 1 1/8 TTN
Weight / LBS
3
Long Description
1-1/8" Bore; 1 Groove; 5-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.9 Inch | 124.46 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh