Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA100X5/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
630045 Sheaves - Fixed Pitch 

DODGE DODGE

MA100X5/8

Description

AK102 X 5/8 V-BELT SHEAVE

5/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 9.41" Pitch Minimum; 9-3/4" Pitch Maximum; Keyway

Part #

MA100X5/8

BDI #
630045

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

94.62922401000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 94.63 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.406
EAN
0775829025151
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MA100X5/8
Weight / LBS
5.5
Long Description
5/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 9.41" Pitch Minimum; 9-3/4" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9.41 Inch | 239.014 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh