![NH4240 3/8](/medias/INDXXXPULLEY-FXD-1G-FB-KW-SOL1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MTN8aW1hZ2UvanBlZ3xhREJsTDJnd1lpODVPRFEzTURjMU9UWXlPVEV3TDBsT1JGaFlXRkJWVEV4RldWOUdXRVJmTVVkZlJrSmZTMWRmVTA5TU1WOHpNREI0TXpBd0xtcHdad3xkY2ZlNTA5YTBlNjZlZGE5NTI3YjZhYmIyNGNlMTkxNzk1YmQ1MGNiNWRlMDJlMDRmZGY2NWUwNjQ3MzE0M2Jh)
![NH4240 3/8](/medias/INDXXXPULLEY-FXD-1G-FB-KW-SOL1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MTN8aW1hZ2UvanBlZ3xhREJsTDJnd1lpODVPRFEzTURjMU9UWXlPVEV3TDBsT1JGaFlXRkJWVEV4RldWOUdXRVJmTVVkZlJrSmZTMWRmVTA5TU1WOHpNREI0TXpBd0xtcHdad3xkY2ZlNTA5YTBlNjZlZGE5NTI3YjZhYmIyNGNlMTkxNzk1YmQ1MGNiNWRlMDJlMDRmZGY2NWUwNjQ3MzE0M2Jh)
TB WOODS
TB WOODS
NH4240 3/8
TB WOODS TB WOODS
Description
NH4240 3/8 FHP SHEAVE ; 3/8"
3/8" Bore; 1 Groove; 2.4" Outside Diameter; Finished Bore; 5L | B Belt Series; 2" Pitch Minimum; 2" Pitch Maximum; Keyway
Part #
NH4240 3/8
BDI #
986830
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/NH4240-3-8/p/986830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.227
EAN
0698672161404
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.227
Long Description
3/8" Bore; 1 Groove; 2.4" Outside Diameter; Finished Bore; 5L | B Belt Series; 2" Pitch Minimum; 2" Pitch Maximum; Keyway
Pitch Diameter Maximum
2 Inch | 50.8 Millimeter
Pitch Diameter Minimum
2 Inch | 50.8 Millimeter
Outside Diameter
2.4 Inch | 60.96 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh