https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
SKF
SKF
PHP 10SPB1000TB
SKF SKF
Description
PHP 10SPB1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
10 Grooves; 1007MM Outside Diameter; Bushed; 5050 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 10SPB1000TB
BDI #
1282422
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-10SPB1000TB/p/1282422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
141
EAN
7316572765340
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
310.85142
Long Description
10 Grooves; 1007MM Outside Diameter; Bushed; 5050 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Outside Diameter
39.646 Inch | 1007 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh