https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
SKF
SKF
PHP 10SPC425TB
SKF SKF
Description
PHP 10SPC425TB PULLEY ; NON-RETURNABLE
10 Grooves; 434.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 425MM Pitch Minimum; 425MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 10SPC425TB
BDI #
1282517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-10SPC425TB/p/1282517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
70.5
EAN
7316572760857
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
155.42571
Long Description
10 Grooves; 434.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 425MM Pitch Minimum; 425MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
16.732 Inch | 425 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
16.732 Inch | 425 Millimeter
Outside Diameter
17.11 Inch | 434.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh