https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5
SKF
SKF
PHP 1SPA530TB
SKF SKF
Description
PHP 1SPA530TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 1 Groove; 535.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 530MM Pitch Minimum; 530MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Part #
PHP 1SPA530TB
BDI #
1282135
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPA530TB/p/1282135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.917
EAN
7316572763094
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 1 Groove; 535.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 530MM Pitch Minimum; 530MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
20.866 Inch | 530 Millimeter
Outside Diameter
21.083 Inch | 535.5 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
20.866 Inch | 530 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh