https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3
SKF
SKF
PHP 2-B300-SF
SKF SKF
Description
PHP 2-B300-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
2 Grooves; 30.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
PHP 2-B300-SF
BDI #
1283878
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-2-B300-SF/p/1283878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.1
EAN
7316572764176
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
50.92672
Long Description
2 Grooves; 30.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
30.35 Inch | 770.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh