https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
SKF
SKF
PHP 3SPZ800TB
SKF SKF
Description
PHP 3SPZ800TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
3 Grooves; 804MM Outside Diameter; Bushed; 3020 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 3SPZ800TB
BDI #
1282801
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPZ800TB/p/1282801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33
EAN
7316572764411
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
72.75246
Long Description
3 Grooves; 804MM Outside Diameter; Bushed; 3020 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Outside Diameter
31.654 Inch | 804 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh