https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MnxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJOalkwTmpjek9EazNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNiODllN2M1MWZjNjZmNWIyYWE3MDBkNTI5OWQ3YjRlNTUwMWNiM2I0ZGU1ZjBkNzczZGU3ZTdkZmZiNWRlZmI
SKF
SKF
PHP 4SPB1120TB
SKF SKF
Description
PHP 4SPB1120TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 4 Grooves; 1127MM Outside Diameter; Bushed; SPB Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; Keyway
Part #
PHP 4SPB1120TB
BDI #
1282424
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPB1120TB/p/1282424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
121.7
EAN
7316572765562
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 4 Grooves; 1127MM Outside Diameter; Bushed; SPB Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; Keyway
Pitch Diameter Minimum
44.094 Inch | 1120 Millimeter
Outside Diameter
44.37 Inch | 1127 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
44.094 Inch | 1120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh