https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
SKF
SKF
PHP 5SPA355TB
SKF SKF
Description
PHP 5SPA355TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
5 Grooves; 360.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Part #
PHP 5SPA355TB
BDI #
1282097
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPA355TB/p/1282097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.301
EAN
7316572626207
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
5 Grooves; 360.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Outside Diameter
14.193 Inch | 360.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-1/2 To 4 Inch | 35 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh