https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhR0kyTDJnNU5TOHhNREV4TXpVNU5URTNPVEF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiZjcwYTk4MDg2YWQxMmViYTAwNzJiZjk5YjViYjdkYmExZjg3NGQ4YjdiOTkzNDE1M2FlMTEwMGIxMWMxOWI1
SKF
SKF
PHP 5SPA900TB
SKF SKF
Description
PHP 5SPA900TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 5 Grooves; 905.5MM Outside Diameter; Bushed; SPA Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; Keyway
Part #
PHP 5SPA900TB
BDI #
1282165
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPA900TB/p/1282165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
63.7
EAN
7316572764824
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 5 Grooves; 905.5MM Outside Diameter; Bushed; SPA Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; Keyway
Pitch Diameter Maximum
35.433 Inch | 900 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
35.433 Inch | 900 Millimeter
Outside Diameter
35.65 Inch | 905.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh