Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 6-B154TB https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk
1283279 Sheaves - Fixed Pitch 

SKF SKF

PHP 6-B154TB

Description

PHP 6-B154TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

6 Grooves; 15-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 6-B154TB

BDI #
1283279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.058
EAN
7316572760741
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
52.02903
Long Description
6 Grooves; 15-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh