https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
SKF
SKF
PHP 8-8V2240-M
SKF SKF
Description
PHP 8-8V2240-M PULLEY ; NON-RETURNABLE
8 Grooves; 22.4" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
PHP 8-8V2240-M
BDI #
1283799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8-8V2240-M/p/1283799
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
133.8
EAN
7316572762394
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
294.97851
Long Description
8 Grooves; 22.4" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh