https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3Mjl8aW1hZ2UvanBlZ3xhREl3TDJnNU1pOHhNREV4TXpVNE56RTFNRGczT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w2ZmUzMDZiODU0MjMxYzFmNzJiNzE5NmRmMWIxNTg4YmY4ZDA2OTFiZmQ2MWE0ODE4NjA0ODVmNmFjYWI1OTY1
OPTIBELT
OPTIBELT
QD 3V220/1JA
OPTIBELT OPTIBELT
Description
QD 3V220/1JA QD SHEAVE ; 3V BELT QD BUSHING
1 Groove; 2.2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.15" Pitch Minimum; 2.15" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
QD 3V220/1 JA
BDI #
1078591
Details
57.60461127000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-3V220-1JA/p/1078591
Your Price
$ 57.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.32
EAN
4014486336696
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.7
Long Description
1 Groove; 2.2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.15" Pitch Minimum; 2.15" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.15 Inch | 54.61 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Outside Diameter
2.2 Inch | 55.88 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.15 Inch | 54.61 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh