![QD 5V1320/3E](/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi)
![QD 5V1320/3E](/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi)
OPTIBELT
OPTIBELT
QD 5V1320/3E
OPTIBELT OPTIBELT
Description
QD 5V1320/3E QD SHEAVE ; 5V BELT QD BUSHING
Transmission Pulley; 3 Grooves; 13.2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
QD 5V1320/3 E
BDI #
1078843
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
622.75226321
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-5V1320-3E/p/1078843
Your Price
$ 622.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.61
EAN
4014486339215
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
30
Long Description
Transmission Pulley; 3 Grooves; 13.2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh