https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3ODZ8aW1hZ2UvanBlZ3xhREF6TDJnM1lTOHhNREV4TXpVNE56ZzNNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkZDBiNmQ0Yzk0MDFjODQzY2YyMzZlOWEwODk5YzgzZTA3YzA3NTFkYzU5NTI2YjRjMjVkNTliN2JhNWExNzNj
OPTIBELT
OPTIBELT
QD B1540/1SK
OPTIBELT OPTIBELT
Description
QD B1540/1SK QD SHEAVE ; B BELT QD BUSHING
Transmission Pulley; 1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
QD B1540/1 SK
BDI #
1079170
Details
334.05074537
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-B1540-1SK/p/1079170
Your Price
$ 334.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.76
EAN
4014486331691
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
17.1
Long Description
Transmission Pulley; 1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh