https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NXxpbWFnZS9qcGVnfGFHTmhMMmhqTlM4eE1EYzJOalkxTlRFeU56VTRNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDYyN2E0YjgzZWQzNDJlNjU2OGYzOWRjMTA0ZjdjMWU2YmZmOGRlMzc1YzY2YjgzMjdmNjVjYTFmZmFjZjIzYjY
OPTIBELT
OPTIBELT
QD B3800/8F
OPTIBELT OPTIBELT
Description
QD B3800/8F BUSHING SHEAVE ; B BELT
Transmission Pulley; 8 Grooves; 38.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
QD B3800/8 F
BDI #
1079217
Details
5111.10886569
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-B3800-8F/p/1079217
Your Price
$ 5,111.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
97.98
EAN
4014486332162
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
216
Long Description
Transmission Pulley; 8 Grooves; 38.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh