https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE5pTDJnMVl5OHhNREV4TXpVNE9Ua3dNek01TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8N2U0MWE3YTA3Yzk1NTZmODZlOWQwYzFkZjNjYzZiYzkyMjU4NzdjNTg3NTA2YWUxMmQyNTQxYjNmZjk5OGQ3Yw
OPTIBELT
OPTIBELT
QD B660/4SD
OPTIBELT OPTIBELT
Description
QD B660/4SD QD SHEAVE ; B BELT QD BUSHING
Transmission Pulley; 4 Grooves; 6.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
QD B660/4 SD
BDI #
1079104
Details
287.97997943000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-B660-4SD/p/1079104
Your Price
$ 287.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.53
EAN
4014486331035
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12.2
Long Description
Transmission Pulley; 4 Grooves; 6.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh