https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
OPTIBELT
OPTIBELT
QD C2400/3E
OPTIBELT OPTIBELT
Description
QD C2400/3E BUSHING SHEAVE ; C BELT
Transmission Pulley; 3 Grooves; 24.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
QD C2400/3 E
BDI #
1079367
Details
1409.9506685200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-C2400-3E/p/1079367
Your Price
$ 1,409.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
35.7
EAN
4014486333664
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
78.7
Long Description
Transmission Pulley; 3 Grooves; 24.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh