https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTN8aW1hZ2UvanBlZ3xhRGt6TDJobFpTOHhNREV4TXpVNE5qVXlPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkOTlmYmZlYmNhYmMyOWE4NDY1ZDU2YTc5YTM0ZmUyYzBlMGM5OGRhODBiODkyYWQyYWE5NWVlNmQ3MTY3YjZi
OPTIBELT
OPTIBELT
QD C2400/8J
OPTIBELT OPTIBELT
Description
QD C2400/8J QD SHEAVE ; C BELT QD BUSHING
Transmission Pulley; 8 Grooves; 24.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
QD C2400/8 J
BDI #
1079371
Details
2996.17209368
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-C2400-8J/p/1079371
Your Price
$ 2,996.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
78.65
EAN
4014486333701
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
173.4
Long Description
Transmission Pulley; 8 Grooves; 24.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh