https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
GATES
GATES
QD10/5V8.00
GATES GATES
Description
QD10/5V8.00 TRANSMISSION PULLEY
10 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
78750080
BDI #
1129924
Details
672.9368750100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10-5V8-00/p/1129924
Your Price
$ 672.94 / each
$ 717.80 / each BDIExpress
$ 717.80 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.25
EAN
0698672060363
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
14.26
Long Description
10 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh