https://www.bdiexpress.com/medias/INDGATSHEAVE-SUPER-HC-QD-12GRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTV8aW1hZ2UvanBlZ3xhR1ZoTDJoak5pOHhNRFF3T1RRMk56azJPVFUyTmk5SlRrUkhRVlJUU0VWQlZrVmZVMVZRUlZKZlNFTmZVVVJmTVRKSFVsWmZNekF3ZURNd01DNXFjR2N8ZWM2NDZkNGYzODdhN2JiNzg0YWU3MjQxMDk2YmI5ODk1MGY2YWNhN2RiOWU0Y2Y3YTRiZjc1NmFlODNlYjEwYQ
GATES
GATES
QD12/8V30.00
GATES GATES
Description
QD12/8V30.00 TRANSMISSION PULLEY
12 Grooves; 30" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Part #
78772300
BDI #
1130016
Details
9025.83166299
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD12-8V30-00/p/1130016
Your Price
$ 9,025.83 / each
$ 9,627.62 / each BDIExpress
$ 9,627.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
257.19
EAN
0698672071451
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
257.418
Long Description
12 Grooves; 30" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 130 To 150 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh