https://www.bdiexpress.com/medias/INDGATSHEAVE-SUPER-HC-QD-12GRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTV8aW1hZ2UvanBlZ3xhR1ZoTDJoak5pOHhNRFF3T1RRMk56azJPVFUyTmk5SlRrUkhRVlJUU0VWQlZrVmZVMVZRUlZKZlNFTmZVVVJmTVRKSFVsWmZNekF3ZURNd01DNXFjR2N8ZWM2NDZkNGYzODdhN2JiNzg0YWU3MjQxMDk2YmI5ODk1MGY2YWNhN2RiOWU0Y2Y3YTRiZjc1NmFlODNlYjEwYQ
GATES
GATES
QD12C10.0
GATES GATES
Description
QD12C10.0 TRANSMISSION PULLEY
12 Grooves; 10.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
78352100
BDI #
1130023
Details
1872.4998662500002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD12C10-0/p/1130023
Your Price
$ 1,872.50 / each
$ 1,997.35 / each BDIExpress
$ 1,997.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
39.01
EAN
0698672031226
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
39.044
Long Description
12 Grooves; 10.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh