Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD12D58.0 https://www.bdiexpress.com/medias/INDGATSHEAVE-SUPER-HC-QD-12GRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTV8aW1hZ2UvanBlZ3xhR1ZoTDJoak5pOHhNRFF3T1RRMk56azJPVFUyTmk5SlRrUkhRVlJUU0VWQlZrVmZVMVZRUlZKZlNFTmZVVVJmTVRKSFVsWmZNekF3ZURNd01DNXFjR2N8ZWM2NDZkNGYzODdhN2JiNzg0YWU3MjQxMDk2YmI5ODk1MGY2YWNhN2RiOWU0Y2Y3YTRiZjc1NmFlODNlYjEwYQ
1130055 Sheaves - Fixed Pitch 

GATES GATES

QD12D58.0

Description

QD12D58.0 TRANSMISSION PULLEY

12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway

Part #

78372580

BDI #
1130055

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15183.203530870001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,183.20 / each
$ 16,195.51 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
632.76
EAN
0770075435648
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD12D58.0
Weight / LBS
633.33
Long Description
12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 130 To 150 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh