https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
GATES
GATES
QD5/8V14.00
GATES GATES
Description
QD5/8V14.00 TRANSMISSION PULLEY
5 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
78765140
BDI #
1130541
Details
1762.4706433400002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5-8V14-00/p/1130541
Your Price
$ 1,762.47 / each
$ 1,879.97 / each BDIExpress
$ 1,879.97 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
47.17
EAN
0698672070317
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
47.216
Long Description
5 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh