https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
GATES
GATES
QD5/8VS14.17
GATES GATES
Description
QD5/8VS14.17 TRANSMISSION PULLEY
5 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Part #
79610002
BDI #
1130556
Details
14727.62202495
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5-8VS14-17/p/1130556
Your Price
$ 14,727.62 / each
$ 15,709.56 / each BDIExpress
$ 15,709.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
99.79
EAN
0770075439257
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
8VSSB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD5/8VS14.17
Manufacturer Internal Number
7961-0002
Weight / LBS
220
Long Description
5 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.97 Inch | 354.838 Millimeter
Outside Diameter
14.17 Inch | 359.918 Millimeter
Bushing Bore Range
3-3/8 To 3-7/8 Inch | 85 To 100 Millimeter
Pitch Diameter Maximum
13.97 Inch | 354.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh