https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
GATES
GATES
QD5A10.6/B11.0
GATES GATES
Description
QD5A10.6/B11.0 TRANSMISSION PULLEY
5 Grooves; 11.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
78315106
BDI #
1130558
Details
490.91534955000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5A10-6-B11-0/p/1130558
Your Price
$ 490.92 / each
$ 523.63 / each BDIExpress
$ 523.63 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.49
EAN
0698672022811
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
15.504
Long Description
5 Grooves; 11.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh