Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg QD6/8VS14.17
1130714 Sheaves - Fixed Pitch 

GATES GATES

QD6/8VS14.17

Description

QD6/8VS14.17 TRANSMISSION PULLEY

6 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway

Part #

79610003

BDI #
1130714

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16631.212658210003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,631.21 / each
$ 17,740.06 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
116.12
EAN
0770075439479
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
8VSSB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD6/8VS14.17
Manufacturer Internal Number
7961-0003
Weight / LBS
256
Long Description
6 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Bushing Bore Range
3-3/8 To 3-7/8 Inch | 85 To 100 Millimeter
Pitch Diameter Maximum
13.97 Inch | 354.838 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.17 Inch | 359.918 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.97 Inch | 354.838 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh