GATES
GATES
QD6C6.0
GATES GATES
Description
QD6C6.0 TRANSMISSION PULLEY
6 Grooves; 6.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
78346060
BDI #
1130764
Details
617.41072513
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6C6-0/p/1130764
Your Price
$ 617.41 / each
$ 658.56 / each BDIExpress
$ 658.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.44
EAN
0698672030328
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
8.444
Long Description
6 Grooves; 6.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
6.4 Inch | 162.56 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh