https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
GATES
GATES
QD8/5VS11.54
GATES GATES
Description
QD8/5VS11.54 TRANSMISSION PULLEY
8 Grooves; 11.54" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
79600016
BDI #
1130890
Details
13074.545219950001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8-5VS11-54/p/1130890
Your Price
$ 13,074.55 / each
$ 13,946.25 / each BDIExpress
$ 13,946.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
80.74
EAN
0770075439493
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5VSLB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD8/5VS11.54
Manufacturer Internal Number
7960-0016
Weight / LBS
178
Long Description
8 Grooves; 11.54" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
11.44 Inch | 290.576 Millimeter
Outside Diameter
11.54 Inch | 293.116 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
11.44 Inch | 290.576 Millimeter
Bushing Bore Range
2-3/8 To 3-3/8 Inch | 60 To 85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh