https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
GATES
GATES
QD8/8V71.00
GATES GATES
Description
QD8/8V71.00 TRANSMISSION PULLEY
8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway
Part #
78768710
BDI #
1130911
Details
26703.673477210003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8-8V71-00/p/1130911
Your Price
$ 26,703.67 / each
$ 28,484.09 / each BDIExpress
$ 28,484.09 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
675.85
EAN
0698672072380
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
676.46
Long Description
8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway
Outside Diameter
71 Inch | 1803.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1798.32 Millimeter
Bushing Bore Range
4-1/4 To 7-1/4 Inch | 100 To 215 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1798.32 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh