https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
GATES
GATES
QD8B16.0
GATES GATES
Description
QD8B16.0 TRANSMISSION PULLEY
8 Grooves; 16.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
78328160
BDI #
1130918
Details
1447.6322042900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8B16-0/p/1130918
Your Price
$ 1,447.63 / each
$ 1,544.14 / each BDIExpress
$ 1,544.14 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
33.11
EAN
0698672023320
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
33.142
Long Description
8 Grooves; 16.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
16.35 Inch | 415.29 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh