![QD8D16.0](/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1)
![QD8D16.0](/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1)
GATES
GATES
QD8D16.0
GATES GATES
Description
QD8D16.0 TRANSMISSION PULLEY
8 Grooves; 16.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
78368160
BDI #
1130963
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3503.3597497600003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8D16-0/p/1130963
Your Price
$ 3,503.36 / each
$ 3,736.94 / each BDIExpress
$ 3,736.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
107.5
EAN
0698672040921
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
107.598
Long Description
8 Grooves; 16.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
16.64 Inch | 422.656 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh