GATES
GATES
QD9/5V50.00
GATES GATES
Description
QD9/5V50.00 TRANSMISSION PULLEY ; NON-RETURNABLE
9 Grooves; 50" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
78749500
BDI #
1130988
Details
5636.81959737
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD9-5V50-00/p/1130988
Your Price
$ 5,636.82 / each
$ 6,012.65 / each BDIExpress
$ 6,012.65 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
235.87
EAN
0770075436645
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
235.868
Long Description
9 Grooves; 50" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
49.9 Inch | 1267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1267.46 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh