https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-9G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMXxpbWFnZS9qcGVnfGFHSm1MMmhtTlM4eE1EYzJOalEzTmpJeE5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemxIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDUyNjFhMjY1NWMxZTAyYmQ2NmEzNjc1ODc3OGYzNDU0NWFjNzlhN2RmOTZiMzJjYzBhNWI4Y2ZhNzkyY2JkNjA
GATES
GATES
QD9C10.0
GATES GATES
Description
QD9C10.0 TRANSMISSION PULLEY
9 Grooves; 10.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
78349100
BDI #
1130994
Details
1250.03837225
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD9C10-0/p/1130994
Your Price
$ 1,250.04 / each
$ 1,333.37 / each BDIExpress
$ 1,333.37 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.66
EAN
0770075436706
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
32.659
Long Description
9 Grooves; 10.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh