https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHSXpMMmcwWkM4eE1EYzJOakl6T0RneE1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDZlY2E5MGYwYzE2ZWI0MTIwMmI0ZTk4MTdiZjEwODk4NmFiOThmMzk1YmQ5NzFhODgxMDZiZDU3Yjg4OGVlNDY
PT INTERNATIONAL
PT INTERNATIONAL
SPA160X6-2517
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA160X6-2517 V-BELT SHEAVE
6 Grooves; 165.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 160MM Pitch Minimum; 160MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Part #
2101022669
BDI #
18130906
Details
242.37229038
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA160X6-2517/p/18130906
Your Price
$ 242.37 / each
$ 251.85 / each BDIExpress
$ 251.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.8
EAN
0080067523537
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12.79
Long Description
6 Grooves; 165.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 160MM Pitch Minimum; 160MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.299 Inch | 160 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.516 Inch | 165.5 Millimeter
Pitch Diameter Maximum
6.299 Inch | 160 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh