https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEUmtMMmcxTXk4eE1EYzJOamcyT0Rjd09UUXdOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNTcyNzUyNWNmYjA2MzY4MGUwMGU0YjAxZDNjZTAwYmI0NjdjM2FkMTk1NzY2NjY1MTRhOTNiODYzZWQzYjA3
PT INTERNATIONAL
PT INTERNATIONAL
SPA170X1-1610
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA170X1-1610 V-BELT SHEAVE
1 Groove; 175.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Part #
2101022672
BDI #
18130907
Details
108.60768455
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA170X1-1610/p/18130907
Your Price
$ 108.61 / each
$ 112.86 / each BDIExpress
$ 112.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2
EAN
0800675128722
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4.41
Long Description
1 Groove; 175.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.909 Inch | 175.5 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh