https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OXxpbWFnZS9qcGVnfGFEa3dMMmd4TVM4eE1EYzJPRFF6TWpZeU56YzBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wxOGUwYWNiNjcyYjViNDM5NGIxZDU2NjkwMWYyMmRmYjliMTRiMzQ1NjI2MzQyZGI3MzY4Njg1NmQyYTM5ODhl
PT INTERNATIONAL
PT INTERNATIONAL
SPA200X3-2517
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA200X3-2517 V-BELT SHEAVE ; 200MM DIA PITCH 3GROOVE CI 2517 BUSH
3 Grooves; 205.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Part #
2101022696
BDI #
18130926
Details
188.55844807000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA200X3-2517/p/18130926
Your Price
$ 188.56 / each
$ 195.94 / each BDIExpress
$ 195.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.49
EAN
0080067512890
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12.1
Long Description
3 Grooves; 205.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.874 Inch | 200 Millimeter
Pitch Diameter Maximum
7.874 Inch | 200 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.091 Inch | 205.5 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh