https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
PT INTERNATIONAL
PT INTERNATIONAL
SPA212X3-2517
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA212X3-2517 V-BELT SHEAVE
3 Grooves; 217.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Part #
2101022717
BDI #
18130932
Details
217.2153691
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA212X3-2517/p/18130932
Your Price
$ 217.22 / each
$ 225.72 / each BDIExpress
$ 225.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.2
EAN
0800675196677
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
11.46
Long Description
3 Grooves; 217.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter
Outside Diameter
8.563 Inch | 217.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh