https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
PT INTERNATIONAL
PT INTERNATIONAL
SPA400X4-3020
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA400X4-3020 V-BELT SHEAVE
4 Grooves; 405.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
2101022773
BDI #
18130984
Details
567.1938056399999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA400X4-3020/p/18130984
Your Price
$ 567.19 / each
$ 589.38 / each BDIExpress
$ 589.38 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.8
EAN
0800675129439
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
28.22
Long Description
4 Grooves; 405.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.965 Inch | 405.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh