https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFETmhMMmhpTXk4eE1EYzJOamM1TkRjMU1qQXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGY4OGM1YmJhOTE2ZDQ1ZDYzODZlMTg4YzVlNmJjZTIxMzg4ZjhkZDA3NWVjYjY2MzJkN2RkMmIxNmFkY2U2MTQ
PT INTERNATIONAL
PT INTERNATIONAL
SPA450X1-2012
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA450X1-2012 V-BELT SHEAVE
1 Groove; 455.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway
Part #
2101022776
BDI #
18130987
Details
430.93073845
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA450X1-2012/p/18130987
Your Price
$ 430.93 / each
$ 447.78 / each BDIExpress
$ 447.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7
EAN
0080067523544
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
15.43
Long Description
1 Groove; 455.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway
Outside Diameter
17.933 Inch | 455.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 15 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh