https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh
PT INTERNATIONAL
PT INTERNATIONAL
SPA500X1-2517
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA500X1-2517 V-BELT SHEAVE
1 Groove; 505.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Part #
2101022782
BDI #
18130993
Details
468.1384281
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA500X1-2517/p/18130993
Your Price
$ 468.14 / each
$ 486.45 / each BDIExpress
$ 486.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.001
EAN
0800675235468
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
17.64
Long Description
1 Groove; 505.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
19.685 Inch | 500 Millimeter
Outside Diameter
19.902 Inch | 505.5 Millimeter
Pitch Diameter Maximum
19.685 Inch | 500 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh