![SPA800X2-3535](/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk)
![SPA800X2-3535](/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk)
PT INTERNATIONAL
PT INTERNATIONAL
SPA800X2-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA800X2-3535 V-BELT SHEAVE
2 Grooves; 805.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
2101022813
BDI #
18131024
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1324.45375155
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA800X2-3535/p/18131024
Your Price
$ 1,324.45 / each
$ 1,376.27 / each BDIExpress
$ 1,376.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
29.298
EAN
0800675256654
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
64.59
Long Description
2 Grooves; 805.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
31.713 Inch | 805.5 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh