https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
PT INTERNATIONAL
PT INTERNATIONAL
SPB118X1-1610
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB118X1-1610 V-BELT SHEAVE
1 Groove; 125MM Outside Diameter; Bushed; 1610 Bushing Series; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Part #
2101022849
BDI #
18131059
Details
124.21229882000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB118X1-1610/p/18131059
Your Price
$ 124.21 / each
$ 129.06 / each BDIExpress
$ 129.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.3
EAN
0800675130497
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.86
Long Description
1 Groove; 125MM Outside Diameter; Bushed; 1610 Bushing Series; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh