https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxM3xpbWFnZS9qcGVnfGFETmhMMmhoTVM4eE1EYzJOalk0T1RVMk5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY0MTdmMDkxYTZmOWQzNmM0M2JkZjYyZTZhNTYzMTQ2NzdhNzZiZDFiODk3NmRlNWRlNTMzYWUwNDg3NTkwOTc
PT INTERNATIONAL
PT INTERNATIONAL
SPB170X5-3020
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB170X5-3020 V-BELT SHEAVE
5 Grooves; 177MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
2101022891
BDI #
18131096
Details
269.02613463
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB170X5-3020/p/18131096
Your Price
$ 269.03 / each
$ 279.54 / each BDIExpress
$ 279.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.79
EAN
0800675130855
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
14.96
Long Description
5 Grooves; 177MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
6.969 Inch | 177 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh